0 items

Maxim Lighting International Axis 8 in. 60W 1-Light Bath Vanity with Frosted Glass Shade

M11311FT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Axis
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Energy Star Compliant
No
Glass Type
Frosted
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Number Of Lights
1
Watts
60
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday