0 items

Maxim Lighting International Side Door 8 in. 60W 1-Light Medium E-26 Base Extension Sconce

M6879CL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Side Door
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
6 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lumens
672
Material
Aluminum, Glass
Number Of Hours
2500
Number Of Lights
1
Power Source
Electric
Sconce Type
Outdoor
UL Listed
No
Volts
120V
Watts
60
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday