0 items

Maxim Lighting International Wharf 9-1/2 x 8 in. 100W 1-Light Outdoor Wall Lantern

M35001

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Wharf
Color Finish
Empire Bronze
Color Finish Category
Bronze Tones
Color Temperature
2700
ETL Listed
No
Energy Star Compliant
No
Height
9-1/2 in
Light Bulb Base Type
Medium Bi-Pin
Lumens
1150
Material
Aluminum
Number Of Hours
2500
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday