Maxim Lighting International

9 in. 2-Light Flushmount in Oil Rubbed Bronze with White Glass Shade

Part #M5881WTOI  |  Manufacturer Part #5881WTOI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: White

Height: 5 in

Light Bulb Base Type: Medium E-26

Lumens: 1344

Material: Iron

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 9 in