9 in. 2-Light Flushmount in Satin Nickel with Marble Glass Shade

You last purchased this on
 
Maxim Lighting®

9 in. 2-Light Flushmount in Satin Nickel with Marble Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

9 in. 2-Light Flushmount in Satin Nickel with Marble Glass Shade

  • Fast #
  • Part #M5885MRSN
  • Item #2126670
  • Manufacturer Part #5885MRSN
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Color Temperature:
2700
Energy Star Compliant:
No
Glass Type:
Marble
Height:
5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lumens:
1344
Material:
Iron
Number of Lights:
2
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
9 in