0 items

Maxim Lighting International CounterMax 9 in. Connector Cord

M87876

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Collection
CounterMax
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
1/2 in
Length
9 in
UL Listed
No
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday