Maxim Lighting International

Aurora 24-1/2 in. 60W 2-Light Invert Bowl Pendant in Satin Nickel

Part #M20093FTSN  |  Manufacturer Part #20093FTSN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Aurora

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2700

Diameter: 16 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 24-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

Lumens: 1344

Material: Steel

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60