Maxim Lighting International Aurora 5-1/2 in. 1-Light Wall Sconce in Oil Rubbed Bronze

M20098FTOI

Manufacturer Part #: 20098FTOI

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Aurora
Depth
7 in
Glass Type
Frosted
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lumens
1150
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday