Maxim Lighting International

Axis 60W 9-Light Medium E-26 Incandescent Chandelier in Satin Nickel

Part #M11226FTSN  |  Manufacturer Part #11226FTSN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Cable or Wire Type: Romex

Collection: Axis

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Green Seal Certified: No

Height: 26-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Magnetic: No

Material: [Steel, Glass]

Number Of Lights: 9

Number Of Pieces: 1 Piece

Number of Tiers: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 28 in

Wire Gauge: 12 ga