8-1/2 in. 60W 2-Light Bath Vanity in Satin Nickel with Frosted Glass Shade

You last purchased this on
 
Maxim Lighting®

Axis 8-1/2 in. 60W 2-Light Bath Vanity in Satin Nickel with Frosted Glass Shade

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Axis 8-1/2 in. 60W 2-Light Bath Vanity in Satin Nickel with Frosted Glass Shade

  • Fast #
  • Part #M11312FTSN
  • Item #4823772
  • Manufacturer Part #11312FTSN
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Axis
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7 in
Energy Star Compliant:
Yes
Glass Type:
Frosted
Green Product:
Yes, Energy Star
Height:
8-1/2 in
Installation Type:
Damp
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
2
Watts:
60 W
Width:
13 in