Maxim Lighting International

Ballord 120W 2-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome

Part #M1112CLPC  |  Manufacturer Part #1112CLPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Damp Locations

Specifications

ADA Compliant: No

Application: Indoor

Bulb Type: Incandescent

Collection: Ballord

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 9 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: [Steel, Glass]

Number Of Lights: 2

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 120

Weight: 2.16

Width: 14 in