Maxim Lighting International Basix 100 W 2-Light Semi-Flush Mount Ceiling Fixture with Ice Glass in Satin Nickel

M10120ICSN

Manufacturer Part #: 10120ICSN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basix
Glass Type
Ice
Height
10 in
Light Bulb Base Type
Medium E-26
Lumens
2300
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday