Maxim Lighting International Basix 100 W 2-Light Semi-Flush Mount Ceiling Fixture with Wilshire Glass in Oil Rubbed Bronze

M10120WSOI

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basix
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Wilshire
Height
10 in
Light Bulb Base Type
Medium E-26
Lumens
2300
Material
Iron
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday