0 items

Maxim Lighting International Basix 100 W 5-Light Medium Chandelier in Oil Rubbed Bronze

M10124WSOI

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Basix
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Wilshire
Height
21 in
Length
36 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Lumens
5750
Material
Iron
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday