100 W 9-Light Medium Chandelier with Ice Glass in Oil Rubbed Bronze
Basix 100 W 9-Light Medium Chandelier with Ice Glass in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Basix
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Glass Type:
- Ice
- Height:
- 31-1/2 in
- Length:
- 72 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Lumens:
- 10350
- Material:
- Iron
- Number of Lights:
- 9
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 32 in