Maxim Lighting International

Basix 13W 1-Light Fluorescent Pendant in Satin Nickel

Part #M85139ICSN  |  Manufacturer Part #85139ICSN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Fluorescent

Collection: Basix

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 7 in

Energy Star Compliant: No

Height: 4 in

Lighting Style: Classic

Lumens: 900

Number Of Lights: 1

Watts: 13