22-1/2 in. 100 W 5-Light Medium Chandelier with Ice Glass in Satin Nickel
Basix 22-1/2 in. 100 W 5-Light Medium Chandelier with Ice Glass in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Basix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Glass Type:
- Ice
- Height:
- 22-1/2 in
- Length:
- 36 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Lumens:
- 5750
- Material:
- Iron
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 26 in