Maxim Lighting International

Basix 22-1/2 in. 100 W 5-Light Medium Chandelier with Wilshire Glass in Oil Rubbed Bronze

Part #M10125WSOI  |  Manufacturer Part #10125WSOI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Basix

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Glass Type: Wilshire

Height: 22-1/2 in

Length: 36 in

Light Bulb Base Type: Medium E-26

Lighting Style: Contemporary

Lumens: 5750

Material: Iron

Number Of Lights: 5

UL Listed: Yes

Watts: 100

Width: 26 in