29-1/2 in. 2-Light Pendant in Satin Nickel
Basix 29-1/2 in. 2-Light Pendant in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Basix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 36 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Ice
- Height:
- 29-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Classic
- Lumens:
- 2300
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W