Maxim Lighting International

Basix 32 in. 60W 4-Light Entry Foyer Pendant in Satin Nickel

Part #M10131ICSN  |  Manufacturer Part #10131ICSN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Incandescent

Collection: Basix

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 2700

Energy Star Compliant: No

Glass Type: Ice

Height: 32 in

Light Bulb Base Type: Candelabra E-12

Lumens: 2688

Material: Iron

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 14 in