39W 3-Light Fluorescent Pendant in Satin Nickel
Basix 39W 3-Light Fluorescent Pendant in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Basix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 17 in
- Energy Star Compliant:
- No
- Height:
- 22-1/2 in
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Classic
- Lumens:
- 2700
- Number of Lights:
- 3
- Watts:
- 39 W