42 in. 60W 15-Light Medium Incandescent Chandelier in Oil Rubbed Bronze
Basix 42 in. 60W 15-Light Medium Incandescent Chandelier in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Basix
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- No
- Glass Type:
- Wilshire
- Height:
- 40 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Lumens:
- 10080
- Material:
- Iron
- Number of Lights:
- 15
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 42 in