60W 1-Light Medium E-26 Base Pendant in Satin Nickel
Basix 60W 1-Light Medium E-26 Base Pendant in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary Materials: Steel
- Safety Rated for Dry Locations
- Bulb Included: No
Specifications
- Collection:
- Basix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Ice
- Height:
- 5-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mini
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W