8 in. 100W 2-Light Wall Sconce in Polished Chrome with Ice Glass Shade
Basix 8 in. 100W 2-Light Wall Sconce in Polished Chrome with Ice Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Basix
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2700
- Depth:
- 9 in
- Energy Star Compliant:
- No
- Glass Type:
- Ice
- Height:
- 8 in
- Installation Type:
- Dry
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 2300
- Material:
- Iron
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-1/2 in