Maxim Lighting International Basix 9 in. 100 W 4-Light Medium Bracket in Satin Nickel

M2123ICSN

Manufacturer Part #: 2123ICSN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Basix
Depth
9 in
Glass Type
Ice
Height
8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lumens
4600
Number Of Lights
4
UL Listed
Yes
Watts
100
Width
27-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday