60W 5-Light Incandescent Chandelier in Oil Rubbed Bronze
Bel 60W 5-Light Incandescent Chandelier in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Easy installation instructions and template enclosed for convenient setup
- Includes hardware for easy installation
Specifications
- Collection:
- Bel
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lumens:
- 3450
- Material:
- Iron
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W