Maxim Lighting International

Brentwood 28 in. 100W 4-Light Medium E-26 A19 Incandescent Vanity Fixture with Frosted Glass in Oil Rubbed Bronze

Part #M11079FTOI  |  Manufacturer Part #11079FTOI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Brentwood

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 6-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Standard

Lumens: 4600

Material: [Steel, Glass]

Number Of Lights: 4

Sconce Type: Vanity

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Weight: 10.5

Width: 28 in