0 items

Maxim Lighting International Builder Basics 14-1/2 in. 100 W 5-Light Medium Chandelier in Satin Nickel

M91197MRSN

Color Finish

(Pricing is for Satin Nickel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Builder Basics
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Glass Type
Marble
Height
14-1/2 in
Length
36 in
Light Bulb Base Type
Medium E-26
Lumens
5750
Material
Iron
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
23 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday