Maxim Lighting International Carriage House 60W 1-Light Medium E-26 Incandescent Wall Lantern in Oriental Bronze

M40495WGOB

Manufacturer Part #: 40495WGOB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Carriage House
ETL Listed
No
Glass Type
Water
Height
12-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lumens
672
Number Of Hours
2500
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday