60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Oriental Bronze

You last purchased this on
 
Maxim Lighting®

Carriage House 60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Oriental Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

Carriage House 60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Oriental Bronze

  • Fast #
  • Part #M40497WGOB
  • Item #3772604
  • Manufacturer Part #40497WGOB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oriental Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Carriage House
Color Finish Category:
Bronze Tones
Color Finish Name:
Oriental Bronze
Color Temperature:
2700
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Water
Height:
26-1/2 in
Installation Type:
Wall Mount
Length:
15-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lumens:
2016
Material:
Vivex
Number Of Hours:
1500 h
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
12-1/2 in