10 in. 40W 1-Light Mini Pendant in Satin Nickel
Cilandro 10 in. 40W 1-Light Mini Pendant in Satin Nickel
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Cilandro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-1/2 in
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Mini
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W