4-3/4 in. 1-Light Wall Sconce in Satin Nickel
Cilandro 4-3/4 in. 1-Light Wall Sconce in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Cilandro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4 in
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 12-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 490
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 4-3/4 in