Maxim Lighting International

Comet 25 in. 7-Light Flushmount in Polished Chrome with Beveled Crystal Glass Shade

Part #M24200BCPC  |  Manufacturer Part #24200BCPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: Xenon

Collection: Comet

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 2900

Energy Star Compliant: No

Glass Type: Bent Cl

Height: 19-1/2 in

Light Bulb Base Type: G9 Double Loop

Lumens: 3500

Material: Glass

Number Of Lights: 7

UL Listed: Yes

Watts: 40

Width: 25 in