27 in. 40W 13-Light Pendant in Polished Chrome
Comet 27 in. 40W 13-Light Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- Comet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 2900
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Bent Cl
- Height:
- 27 in
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Type:
- Xenon
- Lighting Style:
- Modern
- Lumens:
- 6500
- Material:
- Glass
- Number of Lights:
- 13
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 35 in