Maxim Lighting International

Corona 60W 1-Light Medium E-26 Incandescent Wall Sconce in Polished Chrome

Part #M10211FTPC  |  Manufacturer Part #10211FTPC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Damp Locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: Romex

Collection: Corona

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $19.80

Glass Type: Frosted

Green Seal Certified: No

Height: 8-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Magnetic: No

Material: Steel

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 1.21

Width: 4-1/2 in

Wire Gauge: 12 ga