0 items

Maxim Lighting International Corona 60W 3-Light Medium Incandescent Chandelier in Satin Nickel

M10203FTSN

Color Finish

(Pricing is for Satin Nickel)

$128.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Corona
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
18 in
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
16-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday