Maxim Lighting International

CounterMax® 1-Light 36 in. 20W LED CounterMax Under Cabinet Light in Satin Nickel

Part #M89997SN  |  Manufacturer Part #89997SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum
  • Safety Rated for Dry Locations

Specifications

Bulb Type: LED

Collection: CounterMax®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 1 in

Length: 36 in

Lumens: 1250

Material: Aluminum

Number Of Lights: 1

Volts: 120V

Watts: 20

Width: 3-1/2 in