13 in. 20W 2900K 2-Light Bi-Pin Under-Cabinet Xenon Light in White

You last purchased this on
 
Maxim Lighting®

CounterMax® 13 in. 20W 2900K 2-Light Bi-Pin Under-Cabinet Xenon Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax® 13 in. 20W 2900K 2-Light Bi-Pin Under-Cabinet Xenon Light in White

  • Fast #
  • Part #M87841WT
  • Item #3932042
  • Manufacturer Part #87841WT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Requires Certification

Specifications

Collection:
CounterMax®
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2900
Height:
1-1/4 in
Length:
13 in
Light Bulb Base Type:
Bi-Pin G8
Light Bulb Shape Code:
G8
Light Bulb Type:
Xenon
Lumens:
450
Material:
Steel
Number Of Hours:
3500 h
Number of Lights:
2
UL Listed:
Yes
Watts:
20 W
Width:
5 in