0 items

Maxim Lighting International CounterMax® 30 in. 12W Under-Cabinet LED Light in White

M89903WT

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

SPECIFICATIONS

Bulb Type
LED
Collection
CounterMax®
Color Finish
White
Color Finish Category
Whites
Color Temperature
3000
Height
1 in
Length
30 in
Lumens
780
Number Of Hours
40000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
12
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday