21 in. 10W 120V LED Under Cabinet Light in White
CounterMax 21 in. 10W 120V LED Under Cabinet Light in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- CounterMax
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 1 in
- Length:
- 21 in
- Light Bulb Type:
- LED
- Lumens:
- 587
- Number Of Hours:
- 50000 h
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 4 in