21 in. 10W Under-Cabinet LED Light in White

You last purchased this on
 
Maxim Lighting®

CounterMax® 21 in. 10W Under-Cabinet LED Light in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Maxim Lighting®

CounterMax® 21 in. 10W Under-Cabinet LED Light in White

  • Fast #
  • Part #M89902WT
  • Item #4823850
  • Manufacturer Part #89902WT
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires bulbs
  • Requires Certification

Specifications

Collection:
CounterMax®
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Height:
1 in
Length:
21 in
Light Bulb Type:
LED
Lumens:
650
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
10 W
Width:
2 in