2.3W LED Disc Light in Anodized Bronze
CounterMax® 2.3W LED Disc Light in Anodized Bronze
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Application:
- Residential
- Collection:
- CounterMax®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Bronze
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 220
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 277V
- Watts:
- 2.3 W
- Width:
- 2-3/4 in