2.3W LED Disc Light in Brushed Aluminum
CounterMax 2.3W LED Disc Light in Brushed Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- CounterMax
- Color Finish Category:
- Greys
- Color Finish Name:
- Brushed Aluminum
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 1/2 in
- Light Bulb Type:
- LED
- Lumens:
- 220
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 100/277V
- Watts:
- 2.3 W
- Width:
- 2-3/4 in