Maxim Lighting International

CounterMax 24 in. LED Under-Cabinet Light in Bronze

Part #M89985BZ  |  Manufacturer Part #89985BZ

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: CounterMax

Color Finish: Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Clear

Height: 1-1/4 in

Length: 24 in

Lumens: 1120

Material: Metal

Number Of Lights: 1

UL Listed: Yes

Watts: 16

Width: 3-1/4 in