Maxim Lighting International

CounterMax® 30 in. 16W 120V 4000 Kelvin 1000 Lumens Integrated LED Under Cabinet Lighting in White

Part #M89896WT  |  Manufacturer Part #89896WT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb Included: Integrated LED
  • Primary Materials: Aluminum
  • Safety Rated for Dry Locations

Green

Documents

Specifications

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

Collection: CounterMax®

Color Finish: White

Color Finish Category: Whites

Color Temperature: 4000

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 1 in

Installation Type: Under Cabinet

Length: 30 in

Lighting Direction: Down Lighting

Lumens: 1000

Lumens per Watt LPW : 62.5

Material: Aluminum

Number Of Hours: 40000

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 16

Width: 3-1/2 in