40 in. 20W 2900K 5-Light Bi-Pin Under-Cabinet Xenon Light in White
CounterMax® 40 in. 20W 2900K 5-Light Bi-Pin Under-Cabinet Xenon Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Includes bulbs
Specifications
- Collection:
- CounterMax®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2900
- Height:
- 1-1/4 in
- Length:
- 40 in
- Light Bulb Base Type:
- Bi-Pin G8
- Light Bulb Shape Code:
- G8
- Light Bulb Type:
- Xenon
- Lumens:
- 1125
- Material:
- Steel
- Number Of Hours:
- 3500 h
- Number of Lights:
- 5
- UL Listed:
- Yes
- Watts:
- 20 W
- Width:
- 5 in