Maxim Lighting International

Dianne 60W 1-Light Medium E-26 Incandescent Pendant in Oil Rubbed Bronze

Part #M10091HMOI  |  Manufacturer Part #10091HMOI

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Dianne

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hammered

Height: 9-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: Steel

Number Of Lights: 1

Type: Pendant

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 7-1/2 in