Maxim Lighting International Dover 10 in. 60 W 3-Light Candelabra Lantern in Bronze

M3024CDBZ

Color Finish

(Pricing is for Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes hardware
  • Requires bulbs

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Bronze
Color Finish Category
Bronze Tones
Depth
13 in
Glass Type
Seeded
Height
24-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional/Mediterranean
Lumens
2016
Material
Die Cast Aluminum
Number Of Lights
3
Watts
60
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday