Maxim Lighting International Dover DC 40W 3-Light Outdoor Hanging Lantern in Bronze

M3028CDBZ

Manufacturer Part #: 3028CDBZ

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover DC
ETL Listed
No
Glass Type
Seeded
Green
Energy Star, Yes
Height
17 in
Lumens
2016
Number Of Lights
3
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60
Width
10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday