Maxim Lighting International Essence 7.5 W 3-Light Aluminium LED Bracket in Oil Rubbed Bronze

M9003DWOI

Color Finish

(Pricing is for Oil Rubbed Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Easy installation instructions and template enclosed for convenient setup
  • Includes bulbs
  • Includes hardware

SPECIFICATIONS

Bulb Type
LED
Collection
Essence
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
4 in
Energy Star Compliant
No
Glass Type
Dusty White
Height
6 in
Lighting Direction
Up Lighting
Lumens
2400
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
7.5
Width
22-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday